Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-20NPMZ2
- Zoro # G214854021
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Length
6-5/16 in
Overall Height
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-20NPMZ2
- Zoro #
- G214854021
- UPC #
- 808250324019
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-5/16 in
- Overall Height
- 3-9/16 in
- Flange Thickness
- 5/8 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.