Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16 STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL210-31NPRF
- Zoro # G714861154
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
7-7/16 in
Number of Mount Holes
2
Overall Width
2-5/32 in
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL210-31NPRF
- Zoro #
- G714861154
- UPC #
- 808250359943
- Country of Origin
- Japan
Dimensions
- Overall Length
- 7-7/16 in
- Overall Width
- 2-5/32 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Overall Height
- 2.031 in
Details
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.