SINGLE ROW BALL BEARING - 1-15/16 STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL210-31RFW
- Zoro # G214862958
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-15/16 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL210-31RFW
- Zoro #
- G214862958
- UPC #
- 808250366927
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-15/16 in
- Overall Width
- 2-17/64 in
- Flange Thickness
- 53/64 in
- Overall Height
- 2.031 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.