Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL210-31MZ2W
- Zoro # G211240575
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Length
5-5/8 in
Shaft Locking Type
Set Screw
Bore Diameter
1-15/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL210-31MZ2W
- Zoro #
- G211240575
- UPC #
- 808250209620
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Square
Dimensions
- Overall Length
- 5-5/8 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 53/64 in
- Overall Height
- 5-5/8 in
- Overall Width
- 2-17/64 in
- Mount Hole Center-to-Center Length
- 4-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.