SINGLE ROW BALL BEARING - 1-15/16in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL210-31C4HR5
- Zoro # G414855613
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/2 in
Overall Width
2.15 in
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-31C4HR5
- Zoro #
- G414855613
- UPC #
- 808250193226
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4-1/2 in
- Overall Width
- 2.15 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-3/4 in
- Flange Thickness
- 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.