Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL210-31MZ20W
- Zoro # G012375612
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6-3/16 in
Bore Diameter
1-15/16 in
Flange Thickness
53/64 in
Housing Type
Oval
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL210-31MZ20W
- Zoro #
- G012375612
- UPC #
- 808250453483
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Bore Diameter
- 1-15/16 in
- Flange Thickness
- 53/64 in
- Overall Width
- 2-5/16 in
- Overall Length
- 7-3/4 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-5/16in,U=2.071in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.