Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-15/16in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL210-31
- Zoro # G012377371
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Overall Length
7-7/16 in
Bore Diameter
1-15/16 in
Housing Type
Oval
Housing Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL210-31
- Zoro #
- G012377371
- UPC #
- 808250270514
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 7-7/16 in
- Bore Diameter
- 1-15/16 in
- Overall Height
- 2.031 in
- Overall Width
- 2-5/32 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Description
A=7-7/16in, E=6-3/16in, G=9/16in, X=1-9/16in, S=5/8in, L=4-9/16in, Z=2-5/32in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.