SINGLE ROW BALL BEARING - 1-15/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB210-31
- Zoro # G612375807
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2-3/4 in
Number of Mount Holes
3
Housing Material
Cast Iron
Overall Height
7-1/2 in
Overall Width
2-9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB210-31
- Zoro #
- G612375807
- UPC #
- 808250155330
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
Dimensions
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Height
- 7-1/2 in
- Overall Width
- 2-9/64 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-15/16 in
- Overall Length
- 7-1/2 in
Description
a=7-1/2in, h=2-15/16in, e=2-3/4in, J=1-5/8in, g=1/2in, x=1-1/2in, s=33/64in, b=4-5/8in, f=4in, Z=2-9/64in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.