SINGLE ROW BALL BEARING - 1-1/8in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT206-18
- Zoro # G712376896
product price:Â
$
52.49
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Bore Diameter
1-1/8 in
Number of Mount Holes
3
Overall Length
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT206-18
- Zoro #
- G712376896
- UPC #
- 808250105946
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 1-1/8 in
- Overall Length
- 3-11/16 in
- Overall Height
- 3-11/16 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.