Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT206-18
- Zoro # G412377223
product price:Â
$
63.49
/ea
Key Features
Overall Height
3-1/4 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Width
1.583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFT206-18
- Zoro #
- G412377223
- UPC #
- 808250313747
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-1/4 in
- Overall Width
- 1.583 in
- Overall Length
- 5-9/16 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Bore Diameter
- 1-1/8 in
Details
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.583in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.