SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR206-18
- Zoro # G914854222
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Bore Diameter
1-1/8 in
Flange Thickness
15/32 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR206-18
- Zoro #
- G914854222
- UPC #
- 808250279810
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 15/32 in
- Overall Height
- 4-39/64 in
- Overall Width
- 1-13/32 in
- Overall Length
- 4-39/64 in
- Mount Hole Center-to-Center Length
- 3.957 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.