Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX206-18
- Zoro # G312375640
product price:Â
$
58.75
/ea
Key Features
Bore Diameter
1-1/8 in
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Flange Thickness
15/32 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-18
- Zoro #
- G312375640
- UPC #
- 808250108879
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1-1/8 in
- Overall Length
- 4-7/16 in
- Flange Thickness
- 15/32 in
- Overall Width
- 1.35 in
- Overall Height
- 3-3/32 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.