Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM206-18
- Zoro # G512376034
product price:Â
$
72.89
/ea
Key Features
Mount Hole Center-to-Center Length
3-9/16 in
Overall Width
1.319 in
Housing Material
Malleable Iron
Number of Mount Holes
3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM206-18
- Zoro #
- G512376034
- UPC #
- 808250111954
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.319 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Overall Height
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.319in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.