Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL206-18W
- Zoro # G612375814
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
4-39/64 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-1/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-18W
- Zoro #
- G612375814
- UPC #
- 808250227341
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/8 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Overall Width
- 1-5/8 in
- Overall Height
- 1.5 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.