SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT206-18
- Zoro # G712377305
product price:Â
$
99.99
/ea
Key Features
Bore Diameter
1-1/8 in
Housing Material
Cast Iron
Overall Height
3-1/4 in
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT206-18
- Zoro #
- G712377305
- UPC #
- 808250124695
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-1/8 in
- Overall Height
- 3-1/4 in
- Overall Width
- 1.644 in
- Overall Length
- 5-9/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Flange Thickness
- 17/32 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.644in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.