Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in WIDE ACCU-LOC BLACK 3-BOLT FLANGE OPN COV
Mfr # UEFBL206-18CB
Zoro # G714857317
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Inch
Bore Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFBL206-18CB
- Zoro #
- G714857317
- UPC #
- 808250445059
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/8 in
Details
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch