Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL206-18NPMZ2
- Zoro # G214863948
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
4-39/64 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
5-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL206-18NPMZ2
- Zoro #
- G214863948
- UPC #
- 808250393244
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Overall Width
- 1.583 in
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-1/8 in
- Flange Thickness
- 9/16 in
Details
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.