Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16 KANIGEN ACCU-LOC WHITE 4-BOLT FLANGE
- Mfr # UEFPL206-19MZ20W
- Zoro # G111247360
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Number of Mount Holes
4
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEFPL206-19MZ20W
- Zoro #
- G111247360
- UPC #
- 808250449330
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Overall Height
- 4-1/4 in
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-45/64 in
Details
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.