SINGLE ROW BALL BEARING - 1-3/16 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # MUCF206-19
- Zoro # G811240920
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Mount Hole Center-to-Center Length
3-1/4 in
Overall Width
1-37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCF206-19
- Zoro #
- G811240920
- UPC #
- 808250246687
- Country of Origin
- Japan
- Housing Type
- Square
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Overall Width
- 1-37/64 in
- Flange Thickness
- 9/16 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.