Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL206-19MZ2W
- Zoro # G911247522
product price:Â
$
95.69
/ea
Key Features
System of Measurement
Inch
Overall Length
4-1/4 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL206-19MZ2W
- Zoro #
- G911247522
- UPC #
- 808250140497
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 3-1/4 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1-5/8 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1-3/16 in
Description
A=4-1/4", E=3-1/4", G=9/16", X=1-1/4", S=7/16", Z=1-5/8", B=1.500"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.