Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16 ZINC WIDE SET SCREW WHITE HANGER BEARING
- Mfr # UCHPL206-19MZ2W
- Zoro # G411244915
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-59/64 in
Bearing Insert Type
Radial Ball
Overall Width
1-35/64 in
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCHPL206-19MZ2W
- Zoro #
- G411244915
- UPC #
- 808250171361
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- Flange Bearing
Dimensions
- Overall Length
- 4-59/64 in
- Overall Width
- 1-35/64 in
- Bore Diameter
- 1-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.