SINGLE ROW BALL BEARING - 1-3/16in KANIGEN ACCU-LOC BLACK 2-BOLT FLANGE
- Mfr # UENFL206-19MZ20B
- Zoro # G912375651
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Number of Mount Holes
2
Housing Type
Oval
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL206-19MZ20B
- Zoro #
- G912375651
- UPC #
- 808250452774
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-11/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Length
- 5-13/16 in
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-3/16 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-11/16in,U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.