SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE206-19
- Zoro # G112375727
product price:Â
$
78.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-9/16 in
Flange Thickness
13/16 in
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE206-19
- Zoro #
- G112375727
- UPC #
- 808250114245
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Flange Thickness
- 13/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.524 in
- Overall Height
- 3-5/16 in
- Bore Diameter
- 1-3/16 in
Description
a=4-7/16in, e=3-9/16in, g=13/16in, s=15/32in, b=3-5/16in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.