SINGLE ROW BALL BEARING - 1-3/16in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL206-19
- Zoro # G412375762
product price:Â
$
52.35
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Housing Type
Oval
Housing Material
Steel
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL206-19
- Zoro #
- G412375762
- UPC #
- 808250105908
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 11/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, t=0.102in, b=11/16in, s=13/32in, C=3-5/16in, F=2-13/16in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.