Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM206-19
- Zoro # G212375979
product price:Â
$
72.89
/ea
Key Features
Flange Thickness
15/32 in
Housing Type
Triangular
System of Measurement
Inch
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM206-19
- Zoro #
- G212375979
- UPC #
- 808250111961
- Country of Origin
- Japan
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
Dimensions
- Flange Thickness
- 15/32 in
- Overall Width
- 1.319 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.319in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.