Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE
- Mfr # MUCNFL206-19RFB
- Zoro # G614861247
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Flange Thickness
33/64 in
Bore Diameter
1-3/16 in
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-19RFB
- Zoro #
- G614861247
- UPC #
- 808250317790
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 33/64 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 1.5 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Overall Width
- 1-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.