SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFL206-19NPRF
- Zoro # G614860653
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-19NPRF
- Zoro #
- G614860653
- UPC #
- 808250359837
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
Dimensions
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Length
- 5-9/16 in
- Overall Width
- 1-37/64 in
- Overall Height
- 1.5 in
- Flange Thickness
- 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.