SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW RF WHITE 2-BOLT FLANGE
- Mfr # MUCNFL206-19RFW
- Zoro # G614861148
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Overall Length
5-13/16 in
Overall Height
1.5 in
Housing Type
Oval
Bore Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-19RFW
- Zoro #
- G614861148
- UPC #
- 808250317806
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 5-13/16 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-5/8 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.