SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL206-19
- Zoro # G712376728
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/16 in
Housing Material
304 Stainless Steel
System of Measurement
Inch
Overall Width
1-37/64 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL206-19
- Zoro #
- G712376728
- UPC #
- 808250246793
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-37/64 in
- Overall Height
- 1.5 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Length
- 5-9/16 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.