SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB206-19
- Zoro # G012376800
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Shaft Locking Type
Set Screw
Overall Length
5-3/8 in
Mount Hole Center-to-Center Length
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB206-19
- Zoro #
- G012376800
- UPC #
- 808250246731
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Height
- 5-3/8 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 3/8 in
- Overall Width
- 1-39/64 in
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=3/8in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-39/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.