Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT206-19
- Zoro # G912375682
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Number of Mount Holes
2
Bearing Insert Material
Steel
Flange Thickness
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UETFT206-19
- Zoro #
- G912375682
- UPC #
- 808250333554
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 13/16 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.629 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-1/4 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Description
a=4-7/16in, e=3-9/16in, g=13/16in, x=1-1/8in, s=25/64in, b=3-1/4in, Z=1.629in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.