SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX206-19
- Zoro # G112375932
product price:Â
$
89.75
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Flange Thickness
15/32 in
Bearing Insert Type
Radial Ball
Overall Length
4-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX206-19
- Zoro #
- G112375932
- UPC #
- 808250123957
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
Dimensions
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 3-3/32 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.413 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.413in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.