Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM206-19
- Zoro # G112376946
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.382 in
Bore Diameter
1-3/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Flange Thickness
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM206-19
- Zoro #
- G112376946
- UPC #
- 808250333721
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
Dimensions
- Overall Width
- 1.382 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 15/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=27/32in, s=13/32in, b=2-15/16in, Z=1.382in, L=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.