SINGLE ROW BALL BEARING - 1-3/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL206-19
- Zoro # G812377380
product price:Â
$
65.15
/ea
Key Features
Overall Height
3-1/8 in
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/16 in
Overall Width
1.583 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL206-19
- Zoro #
- G812377380
- UPC #
- 808250108985
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-1/8 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1.583 in
- Flange Thickness
- 9/16 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Description
a=5-13/16in, e=4-39/64in, g=9/16in, x=1-7/32in, s=5/8in, b=3-1/8in, Z=1.583in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.