Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF209-28NPMZ2
- Zoro # G011247354
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Mount Hole Center-to-Center Length
4-1/8 in
Housing Material
Cast Iron
Housing Type
Square
Flange Thickness
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF209-28NPMZ2
- Zoro #
- G011247354
- UPC #
- 808250175000
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 4-1/8 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 1-3/4 in
- Overall Length
- 5-3/8 in
- Overall Height
- 5-3/8 in
- Overall Width
- 2-1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.