SINGLE ROW BALL BEARING - 1-3/4in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL309-28
- Zoro # G212376594
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
6-31/32 in
Overall Length
9-1/16 in
Bore Diameter
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL309-28
- Zoro #
- G212376594
- UPC #
- 808250227600
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 6-31/32 in
- Overall Length
- 9-1/16 in
- Bore Diameter
- 1-3/4 in
- Overall Height
- 4-59/64 in
- Overall Width
- 2.362 in
- Flange Thickness
- 23/32 in
Description
a=9-1/16in, e=6-31/32in, g=23/32in, x=1-23/32in, s=63/64in, b=4-59/64in, Z=2.362in, Bi=2.244in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.