Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL209-28
- Zoro # G712377435
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
304 Stainless Steel
Flange Thickness
9/16 in
Bore Diameter
1-3/4 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL209-28
- Zoro #
- G712377435
- UPC #
- 808250268368
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Height
- 1.937 in
- Overall Width
- 2-3/64 in
- Overall Length
- 7-1/16 in
Description
A=7-1/16in, E=5-27/32in, G=9/16in, X=1-9/16in, S=5/8in, L=4-3/8in, Z=2-3/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.