SINGLE ROW BALL BEARING - 1-3/4in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB209-28
- Zoro # G212375689
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Overall Height
6-27/32 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2-1/8 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB209-28
- Zoro #
- G212375689
- UPC #
- 808250144105
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 6-27/32 in
- Mount Hole Center-to-Center Length
- 2-1/8 in
- Flange Thickness
- 23/32 in
- Overall Length
- 6-27/32 in
- Overall Width
- 2-3/64 in
- Bore Diameter
- 1-3/4 in
Description
a=6-27/32in, h=2-9/16in, e=2-1/8in, J=1-11/16in, g=23/32in, x=1-1/2in, s=15/32in, b=4-3/16in, f=3-5/32in, Z=2-3/64in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.