SINGLE ROW BALL BEARING - 1-3/4in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB209-28NPMZ2
- Zoro # G712375851
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/4 in
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Overall Height
6-27/32 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB209-28NPMZ2
- Zoro #
- G712375851
- UPC #
- 808250296606
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-3/4 in
- Overall Height
- 6-27/32 in
- Overall Length
- 6-27/32 in
- Mount Hole Center-to-Center Length
- 2-1/8 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2-3/64 in
Description
A=6-27/32in, H=2-9/16in, E=2-1/8in, J=1-11/16in, G=23/32in, X=1-1/2in, S=15/32in, L=4-3/16in, F=3-5/32in, Z=2-3/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.