Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # MUCF207-22
- Zoro # G911247300
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-3/4 in
Housing Material
304 Stainless Steel
Number of Mount Holes
4
Flange Thickness
5/8 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCF207-22
- Zoro #
- G911247300
- UPC #
- 808250259274
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- Number of Mount Holes
- 4
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1-3/4 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Length
- 4-5/8 in
Description
A=4-5/8", E=3-5/8", G=5/8", X=1-11/32", S=17/32", Z=1-3/4", B=1.689"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.