SINGLE ROW BALL BEARING - 1-3/8 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF207-22NPMZ2
- Zoro # G111247476
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF207-22NPMZ2
- Zoro #
- G111247476
- UPC #
- 808250145324
- Country of Origin
- Japan
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Overall Width
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Flange Thickness
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.