SINGLE ROW BALL BEARING - 1-3/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL207-22C4HR5
- Zoro # G114854749
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
1-3/8 in
Bearing Insert Material
Steel
Overall Height
3-9/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-22C4HR5
- Zoro #
- G114854749
- UPC #
- 808250147953
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Height
- 3-9/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-5/16 in
- Flange Thickness
- 5/8 in
- Overall Width
- 1.748 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.