Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL207-22
- Zoro # G712375868
product price:Â
$
68.99
/ea
Key Features
Bore Diameter
1-3/8 in
Bearing Insert Material
Steel
Shaft Locking Type
Eccentric Collar
Housing Material
Steel
Overall Height
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL207-22
- Zoro #
- G712375868
- UPC #
- 808250110506
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Height
- 13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.