SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL7-22CEB
- Zoro # G214855653
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bore Diameter
1-3/8 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBL7-22CEB
- Zoro #
- G214855653
- UPC #
- 808250176601
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/8 in
Details
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.