Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM207-22
- Zoro # G812375799
product price:Â
$
62.39
/ea
Key Features
Mount Hole Center-to-Center Length
3-15/16 in
System of Measurement
Inch
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTM207-22
- Zoro #
- G812375799
- UPC #
- 808250114689
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.418 in
- Overall Height
- 4-13/16 in
- Overall Length
- 4-13/16 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-3/8 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.418in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.