Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL7-22
- Zoro # G712376797
product price:Â
$
48.49
/ea
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Housing Material
Steel
Overall Height
13/16 in
Overall Length
4-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFL7-22
- Zoro #
- G712376797
- UPC #
- 808250108275
- Country of Origin
- Japan
Dimensions
- Overall Height
- 13/16 in
- Overall Length
- 4-15/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-3/8 in
Details
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.