SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL207-22
- Zoro # G512376645
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-15/16 in
Bore Diameter
1-3/8 in
Shaft Locking Type
Concentric Collar
System of Measurement
Inch
Overall Width
1.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207-22
- Zoro #
- G512376645
- UPC #
- 808250142378
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.551 in
- Overall Length
- 4-13/16 in
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.