Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UETFT207-22
- Zoro # G912375842
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-15/16 in
Overall Length
4-7/8 in
Number of Mount Holes
2
Flange Thickness
7/8 in
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETFT207-22
- Zoro #
- G912375842
- UPC #
- 808250460311
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 7/8 in
- Overall Height
- 3-11/16 in
- Overall Width
- 1.789 in
- Bore Diameter
- 1-3/8 in
Description
a=4-7/8in, e=3-15/16in, g=7/8in, x=1-7/32in, s=25/64in, b=3-11/16in, Z=1.789in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.