Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # UCNFL207-22CEB
- Zoro # G714863257
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Number of Mount Holes
2
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL207-22CEB
- Zoro #
- G714863257
- UPC #
- 808250409013
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/8 in
Details
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.