Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-22NPMZ2
- Zoro # G914854567
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Overall Length
6-5/16 in
Overall Height
3-9/16 in
Shaft Locking Type
Set Screw
Flange Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-22NPMZ2
- Zoro #
- G914854567
- UPC #
- 808250393268
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 6-5/16 in
- Overall Height
- 3-9/16 in
- Flange Thickness
- 5/8 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.